Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DRILL POINT COMBO SQ PH WAFER YLZN #10-16x1

219.710.1 - UNSPSC 31161507
DRILL POINT COMBO SQ PH WAFER YLZN #10-16x1 DRILL POINT COMBO SQ PH WAFER YLZN #10-16x1
DRILL POINT COMBO SQ PH WAFER YLZN #10-16x1

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 5:48 AM.

400 pieces in stock at Mississauga, ON as of 5:48 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter #10
Length 1 in
End Type #3
Max Drillable Metal 0.175 in
Material Steel
Finish Yellow Zinc
Head Type Wafer
Drive Type Phillips
Head Diameter 0.500 mm
Drive Size #2
EAN 4056807279756

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.